Motion
100E40
Bushed Roller Chain Sprocket - 40 Teeth, E Bushing, Steel Material
MI ITEM #00176067
MFR #100E40
Your Price$639.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 40 Teeth, E Bushing, Steel Material
MI ITEM #00176067
MFR #100E40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$639.51/each(List $735.43)

Overview

Mfr description
100E40 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    40
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    3.5000 in
  • Length Through Bore
    1.6250 in
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter
    16.633 in
  • Pitch Type
    Single
  • Tooth Width
    0.692 in
  • Pitch Diameter
    15.933 in
  • Caliper Diameter
    15.1830 in
  • Hub Type
    B
  • Overall Width
    2-5/8 in
  • Hub Diameter
    6-1/4 in
  • Hub Projection
    1-13/16 in
  • Manufacturer Upc Number
    97039380357
  • UPC_NO
    097039380357
  • Weight
    40.00 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text