Motion
100E42

BROWNING
100E42

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 42 Teeth, E Bushing, Steel Material
Mi Item #00176068
MFR #100E42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100E42

Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 42 Teeth, E Bushing, Steel Material
Mi Item #00176068
MFR #100E42

Mfr description
100E42 SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Bushing Size
    E
  • Hub Diameter
    6 in
  • Length Through Bore
    2.6400 in
  • Outside Diameter
    17.430 in
  • Overall Width
    3-1/16 in
  • Pitch Diameter
    16.727 in
  • Tooth Width
    0.692 in
  • Weight
    40.55 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289247479
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)