Motion
100E54

BROWNING
100E54

3332152 QD Bushed Sprocket - QD, 100 / 1-1/4 in, 54 Teeth, E Bushing, Steel Material
MI ITEM #00176086
MFR #100E54
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100E54

3332152 QD Bushed Sprocket - QD, 100 / 1-1/4 in, 54 Teeth, E Bushing, Steel Material
MI ITEM #00176086
MFR #100E54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100E54 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    0.8750 to 3.5000 in
  • Outside Diameter
    22.2100 in
  • Pitch Type
    Single
  • Tooth Width
    0.6920 in
  • Pitch Diameter
    21.4980 in
  • Overall Width
    2.6400 in
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    662289247547
  • UPC_NO
    662289247547
  • Manufacturer Catalog Number
    3332152
  • Manufacturer Catalog
  • Weight
    66.95 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text