Motion
100F72

BROWNING
100F72

3332186 QD Bushed Sprocket - QD, 100 / 1-1/4 in, 72 Teeth, F Bushing, Steel Material
Mi Item #00176101
MFR #100F72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
100F72

3332186 QD Bushed Sprocket - QD, 100 / 1-1/4 in, 72 Teeth, F Bushing, Steel Material
Mi Item #00176101
MFR #100F72

Mfr description
100F72 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Bushing Size
    F
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    3.6800 in
  • Outside Diameter
    29.3800 in
  • Overall Width
    3.6800 in
  • Pitch Diameter
    28.6570 in
  • Tooth Width
    0.6920 in
  • Weight
    101.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3332186
  • Manufacturer Upc Number
    662289247660
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    72
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289247660
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)