Motion
100F84
Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 84 Teeth, F Bushing
Mi Item #00176115
MFR #100F84
Price$2,016.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 100 / 1-1/4 in, 84 Teeth, F Bushing
Mi Item #00176115
MFR #100F84

Mfr description
100F84 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,016.97/each

Specifications

Dimensions

  • Bushing Size
    F
  • Weight
    126.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    84
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380449
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)