Motion
H120SF13

BROWNING
H120SF13

3334133 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 13 Teeth, SF Bushing, Steel, Hardened Teeth Material
Mi Item #00176132
MFR #H120SF13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H120SF13

3334133 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 13 Teeth, SF Bushing, Steel, Hardened Teeth Material
Mi Item #00176132
MFR #H120SF13

Mfr description
H120SF13 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 in to 2.9375 in
  • Bushing Size
    SF
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    2.0000 in
  • Outside Diameter
    6.9860 in
  • Overall Width
    2.0000 in
  • Pitch Diameter
    6.2680 in
  • Tooth Width
    0.9240 in
  • Weight
    6.06 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H120SF13
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289241828
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289241828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)