Motion
120SF13H
Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 13 Teeth, SF Bushing
Mi Item #00176135
MFR #120SF13H
Price$361.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 13 Teeth, SF Bushing
Mi Item #00176135
MFR #120SF13H

Mfr description
H120SF13 QD SPROCKET HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$361.79/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Weight
    5.90 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    13
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039382177
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)