Motion
120SF15
QD Bushed Sprocket - 15 Teeth, SF Bushing, Steel Material
MI ITEM #00176149
MFR #120SF15
Price$442.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 15 Teeth, SF Bushing, Steel Material
MI ITEM #00176149
MFR #120SF15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$442.57/each

Specifications

Dimensions

  • Bushing Bore Range
    2-13/16 to 2-15/16 in
  • Bushing Size
    SF
  • Caliper Diameter
    6.3000 in
  • Hub Diameter
    5 in
  • Hub Projection
    1-9/16 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9380 in
  • Outside Diameter
    7.9560 in
  • Overall Width
    2-3/16 in
  • Pitch Diameter
    7.215 in
  • Tooth Width
    0.924 in
  • Weight
    9.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380494
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    15
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380494

Overview

Mfr description
120SF15 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text