Motion
120E16
Bushed Roller Chain Sprocket - 16 Teeth, E Bushing, Steel Material
MI ITEM #00176158
MFR #120E16
Price$446.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 16 Teeth, E Bushing, Steel Material
MI ITEM #00176158
MFR #120E16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$446.63/each

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Bushing Size
    E
  • Caliper Diameter
    6.8140 in
  • Hub Diameter
    6-1/8 in
  • Hub Projection
    1-9/16 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    8.4410 in
  • Overall Width
    2-5/8 in
  • Pitch Diameter
    7.689 in
  • Tooth Width
    0.924 in
  • Weight
    11.10 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380500
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380500

Overview

Mfr description
120E16 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text