Motion
120E18
Bushed Roller Chain Sprocket - 18 Teeth, E Bushing
Mi Item #00176178
MFR #120E18
Price$394.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 18 Teeth, E Bushing
Mi Item #00176178
MFR #120E18

Mfr description
120E18 QD SPKT HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.80/each

Specifications

Dimensions

  • Bushing Size
    E
  • Caliper Diameter
    7.7640 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    9.4100 in
  • Pitch Diameter
    8.6390 in
  • Tooth Width
    0.8940 in
  • Weight
    14.60 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380524
  • Number Of Strands Across
    1
  • Number Of Teeth
    18
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380524
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)