Motion
120E21H
Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 21 Teeth, E Bushing
MI ITEM #00176209
MFR #120E21H
Price$564.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 21 Teeth, E Bushing
MI ITEM #00176209
MFR #120E21H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$564.70/each

Specifications

Dimensions

  • Bushing Size
    E
  • Weight
    19.30 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039382252

Overview

Mfr description
H120E21 QD SPROCKET HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text