Motion
120E23H
Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 23 Teeth, E Bushing
MI ITEM #00176229
MFR #120E23H
Your Price$551.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 23 Teeth, E Bushing
MI ITEM #00176229
MFR #120E23H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$551.72/each(List $689.65)

Overview

Mfr description
H120E23 QD SPROCKET HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    23
  • Number Of Strands Across
    1
  • UPC_NO
    097039382276
  • Weight
    23.30 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text