Motion
120E24
Bushed Roller Chain Sprocket - 24 Teeth, E Bushing
Mi Item #00176234
MFR #120E24
Price$627.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 24 Teeth, E Bushing
Mi Item #00176234
MFR #120E24

Mfr description
120E24 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.40/each

Specifications

Dimensions

  • Bushing Size
    E
  • Caliper Diameter
    10.6170 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    12.2900 in
  • Pitch Diameter
    11.4920 in
  • Tooth Width
    0.8940 in
  • Weight
    25.90 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380586
  • Number Of Strands Across
    1
  • Number Of Teeth
    24
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380586
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)