Motion
120E25
Bushed Roller Chain Sprocket - 25 Teeth, E Bushing
MI ITEM #00176243
MFR #120E25
Price$671.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 25 Teeth, E Bushing
MI ITEM #00176243
MFR #120E25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$671.54/each

Specifications

Dimensions

  • Bushing Size
    E
  • Caliper Diameter
    11.0700 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    12.7700 in
  • Pitch Diameter
    11.9690 in
  • Tooth Width
    0.8940 in
  • Weight
    27.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380593
  • Number Of Strands Across
    1
  • Number Of Teeth
    25
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380593

Overview

Mfr description
120E25 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text