Motion
H120E26

BROWNING
H120E26

3334265 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 26 Teeth, E Bushing, Steel, Hardened Teeth Material
MI ITEM #00176256
MFR #H120E26
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H120E26

3334265 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 26 Teeth, E Bushing, Steel, Hardened Teeth Material
MI ITEM #00176256
MFR #H120E26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H120E26 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    26
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Outside Diameter
    13.2540 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    12.4440 in
  • Overall Width
    2.6400 in
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    662289241712
  • UPC_NO
    662289241712
  • Manufacturer Catalog Number
    H120E26
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    31.37 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text