Motion
120E28
Bushed Roller Chain Sprocket - 28 Teeth, E Bushing
MI ITEM #00176264
MFR #120E28
Your Price$608.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 28 Teeth, E Bushing
MI ITEM #00176264
MFR #120E28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$608.31/each(List $859.86)

Overview

Mfr description
120E28 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    28
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    3.5000 in
  • Length Through Bore
    1.6250 in
  • Outside Diameter
    14.2100 in
  • Tooth Width
    0.8940 in
  • Pitch Diameter
    13.3970 in
  • Caliper Diameter
    12.5220 in
  • Hub Type
    B
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    97039380616
  • UPC_NO
    097039380616
  • Weight
    34.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text