Motion
H120E28

BROWNING
H120E28

Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 28 Teeth, E Bushing, Steel Material
Mi Item #00176265
MFR #H120E28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H120E28

Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 28 Teeth, E Bushing, Steel Material
Mi Item #00176265
MFR #H120E28

Mfr description
H120E28 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Bushing Size
    E
  • Hub Diameter
    6.0000 in
  • Hub Projection
    1.7970 in
  • Length Through Bore
    2.6400 in
  • Outside Diameter
    14.2130 in
  • Overall Width
    3.0625 in
  • Pitch Diameter
    13.3970 in
  • Tooth Width
    0.9240 in
  • Weight
    34.20 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H120E28
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289241743
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289241743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)