Motion
120E28H
Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 28 Teeth, E Bushing
MI ITEM #00176268
MFR #120E28H
Price$744.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 120 / 1-1/2 in, 28 Teeth, E Bushing
MI ITEM #00176268
MFR #120E28H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$744.88/each

Specifications

Dimensions

  • Bushing Size
    E
  • Weight
    35.20 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    28
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039382313

Overview

Mfr description
H120E28 QD SPROCKET HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text