Motion
H120E30

BROWNING
H120E30

3334281 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 30 Teeth, E Bushing, Steel, Hardened Teeth Material
MI ITEM #00176274
MFR #H120E30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H120E30

3334281 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 30 Teeth, E Bushing, Steel, Hardened Teeth Material
MI ITEM #00176274
MFR #H120E30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H120E30 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    30
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Outside Diameter
    15.1720 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    14.3500 in
  • Overall Width
    2.6400 in
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    662289241767
  • UPC_NO
    662289241767
  • Manufacturer Catalog Number
    H120E30
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    41.68 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text