Motion
120F32
Bushed Roller Chain Sprocket - 32 Teeth, F Bushing
Mi Item #00176282
MFR #120F32
Price$691.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 32 Teeth, F Bushing
Mi Item #00176282
MFR #120F32

Mfr description
120F32 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$691.40/each

Specifications

Dimensions

  • Bushing Size
    F
  • Caliper Diameter
    14.4280 in
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    16.1300 in
  • Pitch Diameter
    15.3030 in
  • Tooth Width
    0.8940 in
  • Weight
    51.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039380630
  • Number Of Strands Across
    1
  • Number Of Teeth
    32
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)