Motion
120F36

BROWNING
120F36

3332400 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 36 Teeth, F Bushing, Steel Material
MI ITEM #00176288
MFR #120F36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120F36

3332400 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 36 Teeth, F Bushing, Steel Material
MI ITEM #00176288
MFR #120F36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120F36 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    F
  • Number Of Teeth
    36
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.6800 in
  • Bushing Bore Range
    1.0000 in to 4.0000 in
  • Outside Diameter
    18.0650 in
  • Pitch Type
    Single
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    17.2110 in
  • Overall Width
    3.6800 in
  • Hub Diameter
    6.6250 in
  • Manufacturer Upc Number
    662289248230
  • UPC_NO
    662289248230
  • Manufacturer Catalog Number
    120F36
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    61.90 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text