Motion
120F40
Bushed Roller Chain Sprocket - 40 Teeth, F Bushing
MI ITEM #00176297
MFR #120F40
Price$895.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 40 Teeth, F Bushing
MI ITEM #00176297
MFR #120F40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$895.72/each

Specifications

Dimensions

  • Bushing Size
    F
  • Caliper Diameter
    18.2440 in
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    19.9600 in
  • Pitch Diameter
    19.1190 in
  • Tooth Width
    0.8940 in
  • Weight
    76.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039380661
  • Number Of Strands Across
    1
  • Number Of Teeth
    40
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380661

Overview

Mfr description
120F40 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text