Motion
120F42

BROWNING
120F42

3332426 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 42 Teeth, F Bushing, Steel Material
Mi Item #00176300
MFR #120F42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120F42

3332426 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 42 Teeth, F Bushing, Steel Material
Mi Item #00176300
MFR #120F42

Mfr description
120F42 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.0000 to 4.0000 in
  • Bushing Size
    F
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    3.6800 in
  • Outside Diameter
    20.9200 in
  • Overall Width
    3.6800 in
  • Pitch Diameter
    20.0720 in
  • Tooth Width
    0.9240 in
  • Weight
    81.90 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3332426
  • Manufacturer Upc Number
    662289248254
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    42
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289248254
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)