Motion
120F48
Bushed Roller Chain Sprocket - 48 Teeth, F Bushing
Mi Item #00176314
MFR #120F48
Price$1,363.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 48 Teeth, F Bushing
Mi Item #00176314
MFR #120F48

Mfr description
120F48 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,363.05/each

Specifications

Dimensions

  • Bushing Size
    F
  • Caliper Diameter
    22.0600 in
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    23.7900 in
  • Pitch Diameter
    22.9350 in
  • Tooth Width
    0.8940 in
  • Weight
    115.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Hub Type
    C
  • Manufacturer Upc Number
    97039380692
  • Number Of Strands Across
    1
  • Number Of Teeth
    48
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380692
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)