Motion
120F54
Bushed Roller Chain Sprocket - 54 Teeth, F Bushing
MI ITEM #00176319
MFR #120F54
Your Price$1,455.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 54 Teeth, F Bushing
MI ITEM #00176319
MFR #120F54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,455.85/each(List $1,747.02)

Overview

Mfr description
120F54 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    F
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    3.9380 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    26.6500 in
  • Tooth Width
    0.8940 in
  • Pitch Diameter
    25.7970 in
  • Caliper Diameter
    24.9220 in
  • Hub Type
    C
  • Hub Diameter
    6.6250 in
  • Manufacturer Upc Number
    97039380708
  • UPC_NO
    097039380708
  • Weight
    135.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text