Motion
120J60

BROWNING
120J60

3332467 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 60 Teeth, J Bushing, Steel Material
Mi Item #00176320
MFR #120J60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120J60

3332467 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 60 Teeth, J Bushing, Steel Material
Mi Item #00176320
MFR #120J60

Mfr description
120J60 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee
  • Easy Installation and removal
  • QD Bushings are available in popular inch and metric bore sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.5000 to 4.5000 in
  • Bushing Size
    J
  • Hub Diameter
    7.2500 in
  • Length Through Bore
    4.5100 in
  • Outside Diameter
    29.5200 in
  • Overall Width
    4.5100 in
  • Pitch Diameter
    28.6610 in
  • Tooth Width
    0.9240 in
  • Weight
    139.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3332467
  • Manufacturer Upc Number
    662289248322
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    60
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289248322
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)