Motion
120J70

BROWNING
120J70

3332475 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 70 Teeth, J Bushing, Steel Material
MI ITEM #00176325
MFR #120J70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
120J70

3332475 QD Bushed Sprocket - QD, 120 / 1-1/2 in, 70 Teeth, J Bushing, Steel Material
MI ITEM #00176325
MFR #120J70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
120J70 SPKT
  • Browning offers one of the largest selection of application shaft ready sprockets in the industry Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    J
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    4.5100 in
  • Bushing Bore Range
    1.5000 in to 4.5000 in
  • Outside Diameter
    34.3150 in
  • Pitch Type
    Single
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    33.4340 in
  • Overall Width
    4.5100 in
  • Hub Diameter
    7.2500 in
  • Manufacturer Upc Number
    662289248353
  • UPC_NO
    662289248353
  • Manufacturer Catalog Number
    120J70
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    230.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text