Motion
120J70
QD Bushed Sprocket - 70 Teeth, J Bushing, Steel Material
Mi Item #00176327
MFR #120J70
Price$2,115.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 70 Teeth, J Bushing, Steel Material
Mi Item #00176327
MFR #120J70

Mfr description
120J70 QD SPROCKET-RIM ONLY
  • QD (quick detachable)is a sprocket where a tapered bushing is bolted into the taper bore that is machined in the sprocket.
  • When installed this bushing is compressed onto the shaft providing a tight grip.
  • Tolerances meet or exceed ANSI standards
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,115.08/each

Specifications

Dimensions

  • Bushing Bore Range
    1-1/4 to 4-1/2 in
  • Bushing Size
    J
  • Caliper Diameter
    32.5588 in
  • Hub Diameter
    7-1/4 in
  • Hub Outside Diameter
    7.7500 in
  • Hub Projection
    2-17/64 in
  • Length Through Bore
    3.1875 in
  • Maximum Bore Diameter
    4.5000 in
  • Outside Diameter
    34.3000 in
  • Overall Width
    5 in
  • Pitch Diameter
    33.4338 in
  • Storage Dimension Height
    3.1875 in
  • Storage Dimension Length
    34.3000 in
  • Storage Dimension Width
    34.3000 in
  • Tooth Thickness
    0.9240 in
  • Tooth Width
    0.924 in
  • Weight
    177.00 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Number Pitch
    120 / 1-1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950025360
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    70
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950025360
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)