Motion
120J70
QD Bushed Sprocket - QD Bushing, 120 / 1-1/2 in, 70 Teeth, J Bushing, Steel Material
MI ITEM #00176329
MFR #120J70
List Price$2,516.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - QD Bushing, 120 / 1-1/2 in, 70 Teeth, J Bushing, Steel Material
MI ITEM #00176329
MFR #120J70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,516.67/each for your price

Overview

Mfr description
120J70 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    J
  • Number Of Teeth
    70
  • Number Of Strands Across
    1
  • Material
    Steel
  • Length Through Bore
    3.1875 in
  • Bushing Bore Range
    1.4375 to 4.5000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    33.4340 in
  • Manufacturer Upc Number
    097039380722
  • UPC_NO
    097039380722
  • Weight
    180.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text