Motion
140SF11H
QD Bushed Sprocket - 11 Teeth, SF Bushing, Steel Material
MI ITEM #00176341
MFR #140SF11H
Price$427.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 11 Teeth, SF Bushing, Steel Material
MI ITEM #00176341
MFR #140SF11H

Mfr description
140SF11H SPK ROLLER QD SABER
  • Martin saber tooth sprockets have hardened teeth, which provide longer chain and sprocket life.
  • The hardened teeth on the smaller sprocket of a roller chain drive are recommended if the drive ratio is four to one or greater if the smaller sprocket has 24 teeth or less and is running at a speed of over 600 RPM.
  • Tolerances meet or exceed ANSI standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$427.90/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-15/16 in
  • Bushing Size
    SF
  • Caliper Diameter
    5.1484 in
  • Chain Roller Diameter
    1.0000 in
  • Chain Roller Width
    1.0000 in
  • Hub Diameter
    4-5/8 in
  • Hub Outside Diameter
    4.4930 in
  • Hub Projection
    0.3260 in
  • Length Through Bore
    1.2450 in
  • Maximum Bore Diameter
    2.9375 in
  • Mounting Screw Size
    3/8-16 NC
  • Outside Diameter
    7.0100 in
  • Pitch Diameter
    6.7615 in
  • Storage Dimension Height
    1.2450 in
  • Storage Dimension Length
    7.0100 in
  • Storage Dimension Width
    7.0100 in
  • Tooth Thickness
    0.9240 in
  • Tooth Width
    0.9240 in
  • Weight
    5.74 lbs

Details

  • Bore Type
    Bushed
  • Bushing Type
    QD Bushing
  • Chain / Sprocket Type
    Standard Roller Chain
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Number Pitch
    140 / 1-3/4 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950042657
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Mounting Screws And Loc
    3 at 120 °
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950042657

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)