Motion
140SF12
QD Bushed Sprocket - 12 Teeth, SF Bushing
MI ITEM #00176353
MFR #140SF12
Price$486.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
QD Bushed Sprocket - 12 Teeth, SF Bushing
MI ITEM #00176353
MFR #140SF12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$486.06/each

Specifications

Dimensions

  • Bushing Size
    SF
  • Caliper Diameter
    5.7620 in
  • Hub Diameter
    4.6250 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.9380 in
  • Outside Diameter
    7.5800 in
  • Pitch Diameter
    6.7620 in
  • Tooth Width
    0.9240 in
  • Weight
    7.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380753
  • Number Of Strands Across
    1
  • Number Of Teeth
    12
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380753

Overview

Mfr description
140SF12 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text