Motion
140SF13H
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 13 Teeth, SF Bushing
MI ITEM #00176366
MFR #140SF13H
Your Price$453.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 13 Teeth, SF Bushing
MI ITEM #00176366
MFR #140SF13H

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$453.75/each(List $567.19)

Overview

Mfr description
H140SF13 QD SPROCKET HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    SF
  • Number Of Teeth
    13
  • Number Of Strands Across
    1
  • UPC_NO
    097039382351
  • Weight
    9.50 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text