Motion
140E14
Bushed Roller Chain Sprocket - 14 Teeth, E Bushing
MI ITEM #00176371
MFR #140E14
Price$537.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 14 Teeth, E Bushing
MI ITEM #00176371
MFR #140E14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$537.89/each

Specifications

Dimensions

  • Bushing Size
    E
  • Caliper Diameter
    6.8650 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    8.7200 in
  • Pitch Diameter
    7.8640 in
  • Tooth Width
    0.9240 in
  • Weight
    11.50 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380777
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039380777

Overview

Mfr description
140E14 QD SPKT HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text