Motion
H140E14

BROWNING
H140E14

Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 14 Teeth, E Bushing, Steel with Hardened Teeth Material
Mi Item #00176372
MFR #H140E14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H140E14

Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 14 Teeth, E Bushing, Steel with Hardened Teeth Material
Mi Item #00176372
MFR #H140E14

Mfr description
H140E14 HARDENED SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Bushing Size
    E
  • Hub Diameter
    6 in
  • Length Through Bore
    2.6400 in
  • Outside Diameter
    8.7200 in
  • Pitch Diameter
    7.864 in
  • Tooth Width
    0.924 in
  • Weight
    11.82 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    14
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289241972
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)