Motion
140E16H
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 16 Teeth, E Bushing
MI ITEM #00176395
MFR #140E16H
Your Price$576.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 16 Teeth, E Bushing
MI ITEM #00176395
MFR #140E16H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$576.29/each(List $662.74)

Overview

Mfr description
H140E16 QD SPROCKET HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    16
  • Number Of Strands Across
    1
  • UPC_NO
    097039382382
  • Weight
    15.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text