Motion
140E17H
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 17 Teeth, E Bushing
MI ITEM #00176404
MFR #140E17H
Price$601.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 17 Teeth, E Bushing
MI ITEM #00176404
MFR #140E17H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$601.64/each

Specifications

Dimensions

  • Bushing Size
    E
  • Weight
    17.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039382399

Overview

Mfr description
H140E17 QD SPROCKET HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text