Motion
140E18
Bushed Roller Chain Sprocket - 18 Teeth, E Bushing
MI ITEM #00176409
MFR #140E18
List Price$725.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushed Roller Chain Sprocket - 18 Teeth, E Bushing
MI ITEM #00176409
MFR #140E18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$725.71/each for your price

Overview

Mfr description
140E18 QD SPKT HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • Maximum Bore Diameter
    3.5000 in
  • Length Through Bore
    1.6250 in
  • Outside Diameter
    10.9800 in
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    10.0780 in
  • Caliper Diameter
    9.0780 in
  • Hub Type
    B
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    97039380814
  • UPC_NO
    097039380814
  • Weight
    19.50 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text