Motion
H140E18

BROWNING
H140E18

Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 18 Teeth, E Bushing, Steel with Hardened Teeth Material
MI ITEM #00176410
MFR #H140E18
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H140E18

Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 18 Teeth, E Bushing, Steel with Hardened Teeth Material
MI ITEM #00176410
MFR #H140E18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H140E18 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    0.8750 in to 3.5000 in
  • Outside Diameter
    10.9750 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.924 in
  • Pitch Diameter
    10.0780 in
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    662289242078
  • UPC_NO
    662289242078
  • Manufacturer Catalog Number
    H140E18
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    20.41 lbs
  • Chain Number & Pitch
    140 / 1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text