Motion
140E18H
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 18 Teeth, E Bushing
MI ITEM #00176413
MFR #140E18H
Your Price$604.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 18 Teeth, E Bushing
MI ITEM #00176413
MFR #140E18H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$604.76/each(List $725.71)

Overview

Mfr description
H140E18 QD SPROCKET HT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    18
  • Number Of Strands Across
    1
  • UPC_NO
    097039382405
  • Weight
    19.50 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text