Motion
140E19
19 Teeth
Mi Item #00176418
MFR #140E19
Price$796.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19 Teeth
Mi Item #00176418
MFR #140E19

Mfr description
140E19 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$796.77/each

Specifications

Dimensions

  • Caliper Diameter
    9.5960 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    11.5400 in
  • Pitch Diameter
    10.6320 in
  • Tooth Width
    0.9240 in
  • Weight
    22 lbs

Details

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380821
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)