Motion
140E19H
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 19 Teeth, E Bushing
Mi Item #00176422
MFR #140E19H
Price$697.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 19 Teeth, E Bushing
Mi Item #00176422
MFR #140E19H

Mfr description
H140E19 QD SPROCKET HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$697.28/each

Specifications

Dimensions

  • Bushing Size
    E
  • Weight
    21.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039382412
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)