Motion
H140E20

BROWNING
H140E20

Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 20 Teeth, E Bushing, Steel with Hardened Teeth Material
MI ITEM #00176428
MFR #H140E20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H140E20

Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 20 Teeth, E Bushing, Steel with Hardened Teeth Material
MI ITEM #00176428
MFR #H140E20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H140E20 HARDENED SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    E
  • Number Of Teeth
    20
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.6400 in
  • Bushing Bore Range
    7/8 to 3-1/2 in
  • Outside Diameter
    12.100 in
  • Pitch Type
    Single
  • Tooth Width
    0.924 in
  • Pitch Diameter
    11.187 in
  • Hub Diameter
    6 in
  • UPC_NO
    662289242160
  • Weight
    23.86 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text