Motion
140E21
21 Teeth
MI ITEM #00176438
MFR #140E21
Price$901.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
21 Teeth
MI ITEM #00176438
MFR #140E21

Mfr description
140E21 QD SPKT HT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$901.65/each

Specifications

Dimensions

  • Caliper Diameter
    10.7090 in
  • Hub Diameter
    6.0000 in
  • Length Through Bore
    1.6250 in
  • Maximum Bore Diameter
    3.5000 in
  • Outside Diameter
    12.6600 in
  • Pitch Diameter
    11.7420 in
  • Tooth Width
    0.9240 in
  • Weight
    27.6 lbs

Details

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380845
  • Number Of Teeth
    21
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)