Motion
140E22
22 Teeth
MI ITEM #00176447
MFR #140E22
List Price$901.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 Teeth
MI ITEM #00176447
MFR #140E22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$901.38/each for your price

Overview

Mfr description
140E22 QD SPKT HT

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    22
  • Maximum Bore Diameter
    3.5000 in
  • Length Through Bore
    1.6250 in
  • Outside Diameter
    13.2200 in
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    12.2970 in
  • Caliper Diameter
    11.2970 in
  • Hub Type
    B
  • Hub Diameter
    6.0000 in
  • Manufacturer Upc Number
    97039380852
  • Weight
    29.5 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text