Motion
140F23
23 Teeth
Mi Item #00176456
MFR #140F23
Price$944.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
23 Teeth
Mi Item #00176456
MFR #140F23

Mfr description
140F23 QD SPKT HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$944.02/each

Specifications

Dimensions

  • Caliper Diameter
    11.8220 in
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    2.5000 in
  • Maximum Bore Diameter
    3.9380 in
  • Outside Diameter
    13.7800 in
  • Pitch Diameter
    12.8520 in
  • Tooth Width
    0.9240 in
  • Weight
    36.4 lbs

Details

  • Chain Number & Pitch
    140 / 1-3/4 in
  • Hub Type
    B
  • Manufacturer Upc Number
    97039380869
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)