Motion
H140F23

BROWNING
H140F23

3334414 QD Bushed Sprocket - QD, 140 / 1-3/4 in, 23 Teeth, F Bushing, Steel, Hardened Teeth Material
Mi Item #00176457
MFR #H140F23
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H140F23

3334414 QD Bushed Sprocket - QD, 140 / 1-3/4 in, 23 Teeth, F Bushing, Steel, Hardened Teeth Material
Mi Item #00176457
MFR #H140F23

Mfr description
H140F23 HARDENED SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Easy Installation and removal QD Bushings are available in popular inch and metric bore sizes Hardened Teeth at No Extra Cost - Drives sizes up to 30 teeth on 40 through 160 Chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bushing Bore Range
    1.0000 in to 4.0000 in
  • Bushing Size
    F
  • Hub Diameter
    6.6250 in
  • Length Through Bore
    3.6800 in
  • Outside Diameter
    13.7820 in
  • Overall Width
    3.6800 in
  • Pitch Diameter
    12.8520 in
  • Tooth Width
    0.9240 in
  • Weight
    39.57 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1/4 in
  • Hardened Teeth
    Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H140F23
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289242214
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    23
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    662289242214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)