Motion
140F25
25 Teeth
MI ITEM #00176474
MFR #140F25
Your Price$849.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25 Teeth
MI ITEM #00176474
MFR #140F25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$849.92/each(List $955.34)

Overview

Mfr description
140F25 QD SPKT HT

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    25
  • Maximum Bore Diameter
    3.9380 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    14.9000 in
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    13.9630 in
  • Caliper Diameter
    12.9350 in
  • Hub Type
    B
  • Hub Diameter
    6.6250 in
  • Manufacturer Upc Number
    97039380883
  • Weight
    42.3 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text