Motion
140F26
26 Teeth
MI ITEM #00176485
MFR #140F26
Your Price$832.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
26 Teeth
MI ITEM #00176485
MFR #140F26

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$832.72/each(List $982.60)

Overview

Mfr description
140F26 QD SPKT HT

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    26
  • Maximum Bore Diameter
    3.9380 in
  • Length Through Bore
    2.5000 in
  • Outside Diameter
    15.4600 in
  • Tooth Width
    0.9240 in
  • Pitch Diameter
    14.5180 in
  • Caliper Diameter
    13.5180 in
  • Hub Type
    B
  • Hub Diameter
    6.6250 in
  • Manufacturer Upc Number
    97039380890
  • Weight
    46.5 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text