Motion
140F26H
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 26 Teeth, F Bushing
MI ITEM #00176489
MFR #140F26H
Price$1,021.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 26 Teeth, F Bushing
MI ITEM #00176489
MFR #140F26H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,021.44/each

Specifications

Dimensions

  • Bushing Size
    F
  • Weight
    46.00 lbs

Details

  • Bushing Type
    QD Bushing
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Number Of Strands Across
    1
  • Number Of Teeth
    26
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039382481

Overview

Mfr description
H140F26 QD SPROCKET HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text