Motion
H140F30

BROWNING
H140F30

Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 30 Teeth, F Bushing, Steel Material
MI ITEM #00176495
MFR #H140F30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H140F30

Bushing Bore Roller Chain Sprocket - QD, 140 / 1-3/4 in, 30 Teeth, F Bushing, Steel Material
MI ITEM #00176495
MFR #H140F30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H140F30 HARDENED SPKT

Specifications

  • Bushing Type
    QD Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    F
  • Number Of Teeth
    30
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    3.6800 in
  • Bushing Bore Range
    1 to 3-15/16 in
  • Outside Diameter
    17.700 in
  • Pitch Type
    Single
  • Tooth Width
    0.924 in
  • Pitch Diameter
    16.742 in
  • Overall Width
    4-13/64 in
  • Hub Diameter
    6-5/8 in
  • UPC_NO
    662289242344
  • Weight
    61.00 lbs
  • Chain Number & Pitch
    140 / 1-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text